Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 93.13" H, Pacifica Fabric, Purple

  • Zoro #: G0498977
  • Mfr #: MARE758-SA65
No Product Image Available
$193.00
  • Item: Patio Umbrella
  • Pole Diameter: 1.5"
  • Pole Material: Wood
See full product details
This item ships free.

March #MARE758-SA65 Specifications

  • Zoro #: G0498977
  • Mfr #: MARE758-SA65
Item: Patio Umbrella Pole Diameter: 1.5"
Pole Material: Wood Fabric Material: Pacifica
Height: 93.13 in. Shape: Octagon
Color: Purple Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 93.13" H, Pacifica Fabric, Purple

Reviews of March #MARE758-SA65