Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 93.13" H, Pacifica Fabric, Sapphire

  • Zoro #: G0486998
  • Mfr #: MARE758-SA52
$177.80
  • Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Pacif
  • Shape: Octagon
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #MARE758-SA52 Specifications

  • Zoro #: G0486998
  • Mfr #: MARE758-SA52
Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Pacif Shape: Octagon
Pole Diameter: 1.5" Color: Sapphire
Pole Material: Wood Height: 93.13 in.
Fabric Material: Pacifica Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,7-1/2 Ft.,Pacif

Reviews of March #MARE758-SA52