Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Canvas Cyan

  • Zoro #: G0493072
  • Mfr #: MARE758-56105
$308.00
  • Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr
  • Fabric Material: Sunbrella
  • Height: 93.13 in.
See full product details
This item ships free.

March #MARE758-56105 Specifications

  • Zoro #: G0493072
  • Mfr #: MARE758-56105
Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr Fabric Material: Sunbrella
Height: 93.13 in. Color: Canvas Cyan
Shape: Octagon Pole Diameter: 1.5"
Pole Material: Wood Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr

Reviews of March #MARE758-56105