Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Henna

  • Zoro #: G0462778
  • Mfr #: MARE758-5407
$315.76 2% off
$308.00
  • Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr
  • Shape: Octagon
  • Color: Henna
See full product details
This item ships free.

March #MARE758-5407 Specifications

  • Zoro #: G0462778
  • Mfr #: MARE758-5407
Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr Shape: Octagon
Color: Henna Height: 93.13 in.
Fabric Material: Sunbrella Pole Diameter: 1.5"
Pole Material: Wood Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr

Reviews of March #MARE758-5407