Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Iris

March Patio Umbrella,  Octagon,  93.13" H,  Sunbrella Fabric,  Iris 194061036013
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$344.02
  • Item: Patio Umbrella
  • Color: Iris
  • Canopy Width: 7 1/2 ft
See full product details
Out of Stock
Total: $344.02

March #194061036013 Specifications

  • Item: Patio Umbrella
  • Color: Iris
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
  • Series: MARE
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 90” W x 93-1/8” H
  • Pole Material: Aluminum
  • Rib Material: Hardwood
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
  • Shape: Octagon
  • Height: 93.13 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The classic look of a traditional wood market umbrella by California Umbrella is captured by the MARE design series. The hallmark of the MARE series is the beautiful 100% marenti wood pole and rib system. The dark stained finish over a traditional marenti wood is perfect for outdoor dining rooms and poolside décor. The deluxe push lift system ensures a long lasting shade experience that commercial customers demand. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. 7.5’ size canopy. High durability resin hub. 8 marenti wood ribs. Durable 1.5" marenti wood pole. Deluxe push lift system. Dimensions: 90” x 93-1/8”. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..

Reviews of March #194061036013