March
Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Pacific Blue
- Zoro #: G0475125
- Mfr #: 194061035658
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Series: MARE
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
$252.70
Subtotal: $252.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061035658 Specifications
- Zoro #: G0475125
- Mfr #: 194061035658
- UPC #: 194061035658
- Item: Patio Umbrella
- Color: Pacific Blue
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Series: MARE
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 90” W x 93-1/8” H
- Pole Material: Aluminum
- Rib Material: Hardwood
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Shape: Octagon
- Height: 93.13 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr
Reviews of March #194061035658
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Air Blue 194061035740
- MARCH Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Bay Brown 194061035832
- MARCH Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Terracotta 194061035856
- MARCH Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Canvas Cyan 194061020913
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Seville Seaside 194061006597
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Air Blue 194061024898
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Hot Pink 194061034934
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, True Blue 194061006566
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Charcoal 194061016169
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Astoria Sunset 194061025130
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Black 194061035191
- March Patio Furniture