Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Terracotta

  • Zoro #: G0482642
  • Mfr #: MARE758-5440
$308.00
  • Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr
  • Pole Material: Wood
  • Fabric Material: Sunbrella
See full product details
This item ships free.

March #MARE758-5440 Specifications

  • Zoro #: G0482642
  • Mfr #: MARE758-5440
Item: Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr Pole Material: Wood
Fabric Material: Sunbrella Pole Diameter: 1.5"
Shape: Octagon Height: 93.13 in.
Color: Terracotta Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr

Reviews of March #MARE758-5440