Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95" H, Olefin Fabric, Woven Sesame

  • Zoro #: G1433872
  • Mfr #: BA908117-F76
$257.92
  • Item: Cantilever,Bronze Aluminum Pole,9 Ft.,Ol
  • Size: 9 ft.
  • Shape: Octagon
See full product details
This item ships free.

March #BA908117-F76 Specifications

  • Zoro #: G1433872
  • Mfr #: BA908117-F76
Item: Cantilever,Bronze Aluminum Pole,9 Ft.,Ol Size: 9 ft.
Shape: Octagon Fabric Material: Olefin
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin Height: 95 in.
Pole Material: Aluminum Pole Diameter: 2"
Color: Woven Sesame Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cantilever,Bronze Aluminum Pole,9 Ft.,Ol

Reviews of March #BA908117-F76