Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95" H, Pacifica Fabric, Red

  • Zoro #: G1440486
  • Mfr #: BA908117-SA03
$287.75
  • Item: Cantilever,Bronze Aluminum Pole,9 Ft.,Pa
  • Size: 9 ft.
  • Color: Red
See full product details
This item ships free.

March #BA908117-SA03 Specifications

  • Zoro #: G1440486
  • Mfr #: BA908117-SA03
Item: Cantilever,Bronze Aluminum Pole,9 Ft.,Pa Size: 9 ft.
Color: Red Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Shape: Octagon Fabric Material: Pacifica
Pole Diameter: 2" Pole Material: Aluminum
Height: 95 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cantilever,Bronze Aluminum Pole,9 Ft.,Pa

Reviews of March #BA908117-SA03