Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 95" H, Pacifica Fabric, Tuscan

March Patio Umbrella,  Octagon,  95" H,  Pacifica Fabric,  Tuscan 194061010532
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$358.87
  • Item: Cantilever Patio Umbrella
  • Color: Tuscan
  • Canopy Width: 9 ft
See full product details
This item ships free.
Total: $358.87

March #194061010532 Specifications

  • Item: Cantilever Patio Umbrella
  • Color: Tuscan
  • Canopy Width: 9 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Rotational
  • Fabric Material: Pacifica
  • Base Included: No
  • Overall Size: 108" W x 95" H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 2"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 4 years
  • Size: 9 ft.
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
  • Shape: Octagon
  • Height: 95 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This California Umbrella BA 908 model is an exciting cantilever umbrella that opens up tremendous possibilities for any space. The large 9 foot canopy tilts and turns 360 degrees to offer the most dramatic shade potential. With a strong 2 inch diameter aluminum pole, stainless steel crank system and a standard base with pre-drilled ground anchor holes; this tough design will stand up to the rigors of use. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. It is recommended to use at least 100 lbs. of weight on the base if the frame is not anchored to the ground. Large 9 foot diameter canopy. Pacifica fabric. 8 heavy duty aluminum ribs. High durable resin housing and hub. Deluxe crank lift system. 2 inch diameter aluminum cantilever pole. Standard base with pre-drilled ground anchor holes. Product dimension: 108"W x 95"H. 100 lbs. of free weight is recommended if not anchored to the ground. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric. .

Reviews of March #194061010532