Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Dolce Oasis

  • Zoro #: G1434423
  • Mfr #: BA908117-56001
$412.95
  • Item: Cantilever,Bronze Aluminum Pole,9 Ft.,Su
  • Size: 9 ft.
  • Height: 95 in.
See full product details
This item ships free.

March #BA908117-56001 Specifications

  • Zoro #: G1434423
  • Mfr #: BA908117-56001
Item: Cantilever,Bronze Aluminum Pole,9 Ft.,Su Size: 9 ft.
Height: 95 in. Fabric Material: Sunbrella
Shape: Octagon Pole Diameter: 2"
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Color: Dolce Oasis
Pole Material: Aluminum Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cantilever,Bronze Aluminum Pole,9 Ft.,Su

Reviews of March #BA908117-56001