customer-service Help
March

Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Black

March Patio Umbrella,  Octagon,  95.5" H,  Olefin Fabric,  Black 194061031612
Tap to zoom
Hover or click to zoom
$170.37
  • Item: Patio Umbrella
  • Color: Black
  • Canopy Width: 7 1/2 ft
See full product details
This item ships free.

Total: $170.37

March #194061031612 Specifications

  • Item: Patio Umbrella
  • Color: Black
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Olefin
  • Base Included: No
  • Overall Size: 90” W x 95-2/5” H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
  • Height: 95.5 in.
  • Shape: Octagon
  • Country of Origin (subject to change): China

Description

This traditional 7 1⁄2 foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Traditional 7 1⁄2 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric..

Reviews of March #194061031612