Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Black

  • Zoro #: G0450187
  • Mfr #: GSPT758010-F32
No Product Image Available
$144.00
  • Item: Patio Umbrella
  • Color: Black
  • Height: 95.5 in.
See full product details
This item ships free.

March #GSPT758010-F32 Specifications

  • Zoro #: G0450187
  • Mfr #: GSPT758010-F32
Item: Patio Umbrella Color: Black
Height: 95.5 in. Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Pole Diameter: 1.5" Pole Material: Aluminum
Shape: Octagon Fabric Material: Olefin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Black

Reviews of March #GSPT758010-F32