Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Hunter Green

  • Zoro #: G0489895
  • Mfr #: GSPT758170-F08
$144.00
  • Item: Patio Umbrella,White Aluminum Frame,7-1/
  • Shape: Octagon
  • Color: Hunter Green
See full product details
This item ships free.

March #GSPT758170-F08 Specifications

  • Zoro #: G0489895
  • Mfr #: GSPT758170-F08
Item: Patio Umbrella,White Aluminum Frame,7-1/ Shape: Octagon
Color: Hunter Green Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Height: 95.5 in. Pole Diameter: 1.5"
Pole Material: Aluminum Fabric Material: Olefin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #GSPT758170-F08