Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Red

  • Zoro #: G0463846
  • Mfr #: GSPT758010-F13
$144.00
  • Item: Patio Umbrella,Gray Aluminum Frame,7-1/2
  • Shape: Octagon
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSPT758010-F13 Specifications

  • Zoro #: G0463846
  • Mfr #: GSPT758010-F13
Item: Patio Umbrella,Gray Aluminum Frame,7-1/2 Shape: Octagon
Pole Material: Aluminum Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Fabric Material: Olefin Pole Diameter: 1.5"
Color: Red Height: 95.5 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Frame,7-1/2

Reviews of March #GSPT758010-F13