Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Sunset

  • Zoro #: G0475712
  • Mfr #: GSPT758117-F27
$144.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Fabric Material: Olefin
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSPT758117-F27 Specifications

  • Zoro #: G0475712
  • Mfr #: GSPT758117-F27
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Fabric Material: Olefin
Pole Material: Aluminum Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Pole Diameter: 1.5" Shape: Octagon
Height: 95.5 in. Color: Sunset
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #GSPT758117-F27