Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Sunset

  • Zoro #: G0491417
  • Mfr #: GSPT758302-F27
No Product Image Available
$150.02 4% off
$144.00
  • Item: Patio Umbrella
  • Height: 95.5 in.
  • Fabric Material: Olefin
See full product details
This item ships free.

March #GSPT758302-F27 Specifications

  • Zoro #: G0491417
  • Mfr #: GSPT758302-F27
Item: Patio Umbrella Height: 95.5 in.
Fabric Material: Olefin Pole Material: Aluminum
Shape: Octagon Pole Diameter: 1.5"
Color: Sunset Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Sunset

Reviews of March #GSPT758302-F27