- Home
- /
- Grounds & Outdoor
- /
- Outdoor Furniture & Storage
- /
- Patio Furniture
- /
- Patio Umbrellas
- /
- Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Woven Granite
March
Patio Umbrella, Octagon, 95.5" H, Olefin Fabric, Woven Granite
- Zoro #: G0482143
- Mfr #: 194061030820

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $159.99
March #194061030820 Specifications
- Zoro #: G0482143
- Mfr #: 194061030820
- Item: Patio Umbrella
- Color: Woven Granite
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Olefin
- Base Included: No
- Overall Size: 90” W x 95-2/5” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Pole/Ribs: 1 year; Canopy: 1 years
- Shape: Octagon
- Height: 95.5 in.
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Olefin
- Country of Origin (subject to change): China
Description
This traditional 7 1⁄2 foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Olefin fabrics, which are made with high durability synthetic Olefin fibers that offer improved fade resistance over lesser grade fabric materials like polyester and cotton. Olefin fabric. Traditional 7 1⁄2 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 1 year color retention and corrosion resistance warranty on fabric..
Reviews of March #194061030820
Explore more
- MARCH Patio Umbrella, Octagon, 102.38" H, Olefin Fabric, Kiwi 194061019344
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Red 194061037850
- MARCH Patio Umbrella, Octagon, 107" H, Olefin Fabric, Terrace Fern 194061001462
- MARCH Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Black 194061030035
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Spectrum Aztec 194061034668
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Terracotta 194061025345
- CALIFORNIA UMBRELLA California Umbrella GSPT908117-5401 9 ft. Aluminum Market Umbrella Push Tilt - Bronze-Sunbrella-Pacific Blue GSPT908117-5401
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Navy White Cabana Stripe 194061032589
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Royal Blue 194061015667
- FIBERBUILT Oct Home Terrace Umbrella Crank, Natural, 9ft. 9TCRW-NATURAL
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Iris 194061016480
- March Patio Umbrellas