Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Beige

  • Zoro #: G0493325
  • Mfr #: GSPT758302-SA22
$145.44
  • Item: Patio Umbrella,Black Aluminum Frame,7-1/
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSPT758302-SA22 Specifications

  • Zoro #: G0493325
  • Mfr #: GSPT758302-SA22
Item: Patio Umbrella,Black Aluminum Frame,7-1/ Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Pole Diameter: 1.5" Height: 95.5 in.
Pole Material: Aluminum Shape: Octagon
Color: Beige Fabric Material: Pacifica
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Black Aluminum Frame,7-1/

Reviews of March #GSPT758302-SA22