Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Brick

  • Zoro #: G0492835
  • Mfr #: GSPT758170-SA40
$177.00
  • Item: Patio Umbrella,White Aluminum Frame,7-1/
  • Pole Material: Aluminum
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
See full product details
This item ships free.

March #GSPT758170-SA40 Specifications

  • Zoro #: G0492835
  • Mfr #: GSPT758170-SA40
Item: Patio Umbrella,White Aluminum Frame,7-1/ Pole Material: Aluminum
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Color: Brick
Height: 95.5 in. Shape: Octagon
Fabric Material: Pacifica Pole Diameter: 1.5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #GSPT758170-SA40