Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Burgundy

  • Zoro #: G0457092
  • Mfr #: GSPT758302-SA36
No Product Image Available
$177.00
  • Item: Patio Umbrella
  • Pole Diameter: 1.5"
  • Fabric Material: Pacifica
See full product details
This item ships free.

March #GSPT758302-SA36 Specifications

  • Zoro #: G0457092
  • Mfr #: GSPT758302-SA36
Item: Patio Umbrella Pole Diameter: 1.5"
Fabric Material: Pacifica Pole Material: Aluminum
Height: 95.5 in. Color: Burgundy
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Burgundy

Reviews of March #GSPT758302-SA36