Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Ginkgo

  • Zoro #: G0498794
  • Mfr #: GSPT758170-SA11
$183.17 3% off
$177.00
  • Item: Patio Umbrella,White Aluminum Frame,7-1/
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSPT758170-SA11 Specifications

  • Zoro #: G0498794
  • Mfr #: GSPT758170-SA11
Item: Patio Umbrella,White Aluminum Frame,7-1/ Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Pole Diameter: 1.5" Pole Material: Aluminum
Color: Ginkgo Shape: Octagon
Fabric Material: Pacifica Height: 95.5 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #GSPT758170-SA11