March

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Mocha

March Patio Umbrella,  Octagon,  95.5" H,  Pacifica Fabric,  Mocha 194061031827
Hover or click to zoom Tap to zoom
  • Item: Patio Umbrella
  • Color: Mocha
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Pacifica
  • Base Included: No
See full product details
$169.38

Subtotal: $169.38

March #194061031827 Specifications

  • Item: Patio Umbrella
  • Color: Mocha
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Pacifica
  • Base Included: No
  • Overall Size: 90” W x 95-2/5” H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 4 years
  • Shape: Octagon
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
  • Height: 95.5 in.
  • Country of Origin (subject to change): China

Description

This traditional 7 1⁄2 foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Pacifica fabric, a solution-dyed polyester fabric that has been designed and perfected by California Umbrella for the use with our quality made umbrellas. Pacifica fabric. Traditional 7 1⁄2 foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 11⁄2 inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 4 year color retention and corrosion resistance warranty on fabric..

Reviews of March #194061031827

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.