Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Purple

  • Zoro #: G0456408
  • Mfr #: GSPT758117-SA65
No Product Image Available
$183.17 3% off
$177.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Fabric Material: Pacifica
See full product details
This item ships free.

March #GSPT758117-SA65 Specifications

  • Zoro #: G0456408
  • Mfr #: GSPT758117-SA65
Item: Patio Umbrella Shop By: New Low Price
Fabric Material: Pacifica Pole Material: Aluminum
Pole Diameter: 1.5" Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
Shape: Octagon Color: Purple
Height: 95.5 in. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Purple

Reviews of March #GSPT758117-SA65