Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Taupe

  • Zoro #: G0449496
  • Mfr #: GSPT758117-SA61
No Product Image Available
$183.17 3% off
$177.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSPT758117-SA61 Specifications

  • Zoro #: G0449496
  • Mfr #: GSPT758117-SA61
Item: Patio Umbrella Shop By: New Low Price
Pole Material: Aluminum Height: 95.5 in.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica Shape: Octagon
Fabric Material: Pacifica Color: Taupe
Pole Diameter: 1.5" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Taupe

Reviews of March #GSPT758117-SA61