Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Air Blue

  • Zoro #: G0456112
  • Mfr #: GSPT758117-5410
No Product Image Available
$252.79 2% off
$246.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Height: 95.5 in.
See full product details
This item ships free.

March #GSPT758117-5410 Specifications

  • Zoro #: G0456112
  • Mfr #: GSPT758117-5410
Item: Patio Umbrella Shop By: New Low Price
Height: 95.5 in. Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Fabric Material: Sunbrella
Color: Air Blue Pole Diameter: 1.5"
Shape: Octagon Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Air Blue

Reviews of March #GSPT758117-5410