Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Bay Brown

  • Zoro #: G0491724
  • Mfr #: GSPT758010-5432
$253.12
  • Item: Patio Umbrella,Gray Aluminum Frame,7-1/2
  • Height: 95.5 in.
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSPT758010-5432 Specifications

  • Zoro #: G0491724
  • Mfr #: GSPT758010-5432
Item: Patio Umbrella,Gray Aluminum Frame,7-1/2 Height: 95.5 in.
Pole Diameter: 1.5" Shape: Octagon
Color: Bay Brown Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Fabric Material: Sunbrella Pole Material: Aluminum
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Frame,7-1/2

Reviews of March #GSPT758010-5432