Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Canvas Cyan

  • Zoro #: G0460696
  • Mfr #: GSPT758170-56105
$282.60 2% off
$276.00
  • Item: Patio Umbrella,White Aluminum Frame,7-1/
  • Fabric Material: Sunbrella
  • Height: 95.5 in.
See full product details
This item ships free.

March #GSPT758170-56105 Specifications

  • Zoro #: G0460696
  • Mfr #: GSPT758170-56105
Item: Patio Umbrella,White Aluminum Frame,7-1/ Fabric Material: Sunbrella
Height: 95.5 in. Pole Material: Aluminum
Color: Canvas Cyan Pole Diameter: 1.5"
Shape: Octagon Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #GSPT758170-56105