Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Canvas

  • Zoro #: G0473208
  • Mfr #: GSPT758010-5453
Tap to zoom
Hover or click to zoom
$246.00
  • Item: Patio Umbrella
  • Pole Diameter: 1.5"
  • Pole Material: #REF!
See full product details
Out of Stock

March #GSPT758010-5453 Specifications

  • Zoro #: G0473208
  • Mfr #: GSPT758010-5453
  • Item: Patio Umbrella
  • Pole Diameter: 1.5"
  • Pole Material: #REF!
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Color: Canvas
  • Shape: Octagon
  • Height: 95.5 in.
  • Fabric Material: Sunbrella
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Frame,7-1/2

Reviews of March #GSPT758010-5453