Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Canvas

  • Zoro #: G0465693
  • Mfr #: GSPT758117-5453
$246.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Height: 95.5 in.
See full product details
This item ships free.

March #GSPT758117-5453 Specifications

  • Zoro #: G0465693
  • Mfr #: GSPT758117-5453
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Height: 95.5 in. Pole Material: Aluminum
Pole Diameter: 1.5" Shape: Octagon
Color: Canvas Fabric Material: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #GSPT758117-5453