Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Charcoal

  • Zoro #: G0449514
  • Mfr #: GSPT758117-54048
$246.00
  • Item: Patio Umbrella
  • Color: Charcoal
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #GSPT758117-54048 Specifications

  • Zoro #: G0449514
  • Mfr #: GSPT758117-54048
Item: Patio Umbrella Color: Charcoal
Pole Diameter: 1.5" Height: 95.5 in.
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Shape: Octagon Pole Material: #REF!
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #GSPT758117-54048