Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Dolce Mango

  • Zoro #: G0495696
  • Mfr #: GSPT758170-56000
$252.79 2% off
$246.00
  • Item: Patio Umbrella,White Aluminum Frame,7-1/
  • Color: Dolce Mango
  • Height: 95.5 in.
See full product details
This item ships free.

March #GSPT758170-56000 Specifications

  • Zoro #: G0495696
  • Mfr #: GSPT758170-56000
Item: Patio Umbrella,White Aluminum Frame,7-1/ Color: Dolce Mango
Height: 95.5 in. Fabric Material: Sunbrella
Shape: Octagon Pole Material: Aluminum
Pole Diameter: 1.5" Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #GSPT758170-56000