Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Forest Green

  • Zoro #: G0463636
  • Mfr #: GSPT758117-5446
$252.79 2% off
$246.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Shape: Octagon
  • Color: Forest Green
See full product details
This item ships free.

March #GSPT758117-5446 Specifications

  • Zoro #: G0463636
  • Mfr #: GSPT758117-5446
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Shape: Octagon
Color: Forest Green Height: 95.5 in.
Pole Diameter: 1.5" Pole Material: Aluminum
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Fabric Material: Sunbrella
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #GSPT758117-5446