March
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Henna
- Zoro #: G0484033
- Mfr #: 194061028612
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Henna
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Sunbrella
- Base Included: No
$266.58
Subtotal: $266.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand March
- MFR #194061028612
- Zoro #G0484033
- Country of OriginChina
- Category Patio Umbrellas
Dimensions
Canopy Width | 7 1/2 ft |
Overall Size | 90” W x 95-2/5” H |
Pole Diameter | 1.5" |
Manufacturers Warranty Length | Ribs/Pole: 1 year; Canopy: 5 years |
Height | 95.5 in. |
Details
Item | Patio Umbrella |
Color | Henna |
Residential / Commercial | Residential |
Opening Action | Crank Lift |
Tilting | Push Button Tilt |
Fabric Material | Sunbrella |
Base Included | No |
Pole Material | Aluminum |
Rib Material | Aluminum |
Shape | Octagon |
Material | Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella |
Description
Patio Umbrella,Gray Aluminum Frame,7-1/2
Reviews of March #194061028612
Explore more
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Terracotta 194061019023
- MARCH Patio Umbrella, Octagon, 107" H, Sunbrella Fabric, Spa 194061000168
- MARCH Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Black 194061015360
- MARCH Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Lemon 194061023549
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Canvas 194061032206
- MARCH Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Lemon 194061038598
- MARCH Patio Umbrella, Octagon, 103" H, Pacifica Fabric, Purple 194061008003
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Burgundy 194061038123
- MARCH Patio Umbrella, Octagon, 110.5" H, Pacifica Fabric, Capri 194061038109
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Macaw 194061029572
- MARCH Patio Umbrella, Octagon, 102.5" H, Sunbrella Fabric, Henna 194061024010
- March Patio Umbrellas