Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Melon

  • Zoro #: G0454913
  • Mfr #: GSPT758117-5415
No Product Image Available
$246.00
  • Item: Patio Umbrella
  • Fabric Material: Sunbrella
  • Color: Melon
See full product details
This item ships free.

March #GSPT758117-5415 Specifications

  • Zoro #: G0454913
  • Mfr #: GSPT758117-5415
Item: Patio Umbrella Fabric Material: Sunbrella
Color: Melon Shape: Octagon
Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella Pole Material: Aluminum
Height: 95.5 in. Pole Diameter: 1.5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Melon

Reviews of March #GSPT758117-5415