March

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spectrum Aztec

March Patio Umbrella,  Octagon,  95.5" H,  Sunbrella Fabric,  Spectrum Aztec 194061030240
Hover or click to zoom Tap to zoom
Key Features
  • Item: Patio Umbrella
  • Color: Spectrum Aztec
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Sunbrella
  • Base Included: No
See full product details
$238.82

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

March #194061030240 Specifications

  • Item: Patio Umbrella
  • Color: Spectrum Aztec
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 90” W x 95-2/5” H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Height: 95.5 in.
  • Shape: Octagon
  • Country of Origin (subject to change): China

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #194061030240

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.