Skip to Main Content
customer-service Help
March

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spectrum Dove

March Patio Umbrella,  Octagon,  95.5" H,  Sunbrella Fabric,  Spectrum Dove 194061031087
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$259.15
  • Item: Patio Umbrella
  • Color: Spectrum Dove
  • Canopy Width: 7 1/2 ft
See full product details
Out of Stock
Total: $259.15

March #194061031087 Specifications

  • Item: Patio Umbrella
  • Color: Spectrum Dove
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 90” W x 95-2/5” H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
  • Shape: Octagon
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Height: 95.5 in.
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This traditional 7 ½ foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 7 ½ foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 1½ inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..

Reviews of March #194061031087