Skip to Main Content
customer-service Help

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spectrum Dove

  • Zoro #: G0455053
  • Mfr #: GSPT758170-48032
March Patio Umbrella,  Octagon,  95.5" H,  Sunbrella Fabric,  Spectrum Dove GSPT758170-48032
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$282.08
  • Item: Patio Umbrella
  • Color: Spectrum Dove
  • Canopy Width: 7 1/2 ft
See full product details
Out of Stock

March #GSPT758170-48032 Specifications

  • Zoro #: G0455053
  • Mfr #: GSPT758170-48032
  • Item: Patio Umbrella
  • Color: Spectrum Dove
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Residential
  • Opening Action: Crank Lift
  • Tilting: Push Button Tilt
  • Fabric Material: Sunbrella
  • Base Included: No
  • Overall Size: 90” W x 95-2/5” H
  • Pole Material: Aluminum
  • Rib Material: Aluminum
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Height: 95.5 in.
  • Shape: Octagon
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This traditional 7 ½ foot California Umbrella market style offers the residential owner a beautiful market design without taking over their space. The aluminum frame has a simple crank to open and push- to- tilt design. The push-button tilt style keeps the tilt feature and the user-friendly, crank-to-open feature separate within the frame which adds to the umbrella’s longevity. Owners can simply crank open their umbrella and push a button to tilt canopy towards the sun. This umbrella also features Sunbrella fabrics, which are built on a foundation of solution-dyed acrylic yarn, the most resilient and solid material for prolonged sun exposure, to offer even longer color retention rating than competing material sources. Sunbrella fabric. Traditional 7 ½ foot diameter canopy. 8 heavy duty aluminum ribs. High durable resin housing and hub. Easy crank lift and push button tilt System. Durable 1½ inch aluminum Pole. Product dimension: 90”W x 95-2/5”H. Base sold separately. 5 year color retention and corrosion resistance warranty on fabric..

Reviews of March #GSPT758170-48032