March
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Spectrum Ruby
- Zoro #: G0492397
- Mfr #: 194061029398
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Spectrum Ruby
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Sunbrella
- Base Included: No
$221.76
Subtotal: $221.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061029398 Specifications
- Zoro #: G0492397
- Mfr #: 194061029398
- UPC #: 194061029398
- Item: Patio Umbrella
- Color: Spectrum Ruby
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Residential
- Opening Action: Crank Lift
- Tilting: Push Button Tilt
- Fabric Material: Sunbrella
- Base Included: No
- Overall Size: 90” W x 95-2/5” H
- Pole Material: Aluminum
- Rib Material: Aluminum
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs/Pole: 1 year; Canopy: 5 years
- Shape: Octagon
- Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Height: 95.5 in.
- Country of Origin (subject to change): China
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Reviews of March #194061029398
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Burgundy 194061028254
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Hunter Green 194061027943
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Spectrum Ruby 194061018811
- MARCH Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Pacific Blue 194061002599
- MARCH Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Tuscan 194061004654
- MARCH Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Beige 194061036983
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Gateway Blush 194061007563
- MARCH Patio Umbrella, Octagon, 105" H, Olefin Fabric, Beige 194061012260
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Taupe 194061007419
- HEININGER HOLDINGS LLC Heininger Holdings 1286 9 ft. Classic Wood Market Umbrella; Lime 1286
- ISLAND UMBRELLA HALF-UMBRELLA BLACK NU6866
- March Patio Umbrellas