Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Taupe

  • Zoro #: G0472718
  • Mfr #: GSPT758010-5461
$246.00
  • Item: Patio Umbrella,Gray Aluminum Frame,7-1/2
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Height: 95.5 in.
See full product details
This item ships free.

March #GSPT758010-5461 Specifications

  • Zoro #: G0472718
  • Mfr #: GSPT758010-5461
Item: Patio Umbrella,Gray Aluminum Frame,7-1/2 Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Height: 95.5 in. Fabric Material: Sunbrella
Pole Material: Aluminum Color: Taupe
Shape: Octagon Pole Diameter: 1.5"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Gray Aluminum Frame,7-1/2

Reviews of March #GSPT758010-5461