Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Tuscan

  • Zoro #: G0480208
  • Mfr #: GSPT758117-5417
$282.60 2% off
$276.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
  • Pole Material: Aluminum
See full product details
This item ships free.

March #GSPT758117-5417 Specifications

  • Zoro #: G0480208
  • Mfr #: GSPT758117-5417
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Material: Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Pole Material: Aluminum Color: Tuscan
Shape: Octagon Fabric Material: Sunbrella
Pole Diameter: 1.5" Height: 95.5 in.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #GSPT758117-5417