Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Champagne

  • Zoro #: G0451054
  • Mfr #: ALTO758170-F67
No Product Image Available
$183.17 3% off
$177.00
  • Item: Patio Umbrella
  • Shop By: New Low Price
  • Color: Champagne
See full product details
This item ships free.

March #ALTO758170-F67 Specifications

  • Zoro #: G0451054
  • Mfr #: ALTO758170-F67
Item: Patio Umbrella Shop By: New Low Price
Color: Champagne Fabric Material: Olefin
Shape: Octagon Pole Diameter: 1.5"
Pole Material: Aluminum Height: 96 in.
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Champagne

Reviews of March #ALTO758170-F67