Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Hunter Green

  • Zoro #: G0469455
  • Mfr #: ALTO758170-F08
$183.17 3% off
$177.00
  • Item: Patio Umbrella,White Aluminum Frame,7-1/
  • Fabric Material: Olefin
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #ALTO758170-F08 Specifications

  • Zoro #: G0469455
  • Mfr #: ALTO758170-F08
Item: Patio Umbrella,White Aluminum Frame,7-1/ Fabric Material: Olefin
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Shape: Octagon Height: 96 in.
Pole Material: Aluminum Color: Hunter Green
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #ALTO758170-F08