March
Patio Umbrella, Octagon, 96" H, Olefin Fabric, Kiwi
- Zoro #: G0472176
- Mfr #: 194061005019
Hover or click to zoom Tap to zoom
Key Features
- Item: Patio Umbrella
- Color: Kiwi
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
$159.87
Subtotal: $159.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
March #194061005019 Specifications
- Zoro #: G0472176
- Mfr #: 194061005019
- UPC #: 194061005019
- Item: Patio Umbrella
- Color: Kiwi
- Canopy Width: 7 1/2 ft
- Residential / Commercial: Commercial
- Opening Action: Manual Push Lift
- Tilting: No
- Fabric Material: Olefin
- Base Included: No
- Pole Material: Aluminum
- Rib Material: Fiberglass
- Pole Diameter: 1.5"
- Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
- Height: 96 in.
- Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
- Shape: Octagon
- Country of Origin (subject to change): China
Description
Patio Umbrella,White Aluminum Frame,7-1/
Reviews of March #194061005019
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MARCH Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Beige 194061034507
- MARCH Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, Sunflower Yellow 194061031353
- MARCH Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Cabana Regatta 194061016497
- MARCH Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Terracotta 194061036716
- MARCH Patio Umbrella, Octagon, 101" H, Sunbrella Fabric, Heather Beige 194061033142
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Sunset 194061008553
- ZENPORT AGU28010PK Field Beach Umbrellas 6 ft x 1 in Pole 12PK AGU28012PK
- MARCH Patio Umbrella, Octagon, 101" H, Olefin Fabric, Champagne 194061028032
- MARCH Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Bay Brown 194061007358
- FIBERBUILT Market Umbrella 8Rib Crank Cb, Natural, 9 ft. 9MCRCB-4604
- MARCH Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Terrace Adobe 194061021132
- March Patio Umbrellas