Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Lemon

  • Zoro #: G0460538
  • Mfr #: ALTO758117-F25
$177.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Height: 96 in.
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO758117-F25 Specifications

  • Zoro #: G0460538
  • Mfr #: ALTO758117-F25
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Height: 96 in.
Pole Material: Aluminum Fabric Material: Olefin
Shape: Octagon Pole Diameter: 1.5"
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin Color: Lemon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ALTO758117-F25