Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Teak

  • Zoro #: G0480786
  • Mfr #: ALTO758117-F71
$183.17 3% off
$177.00
  • Item: Patio Umbrella,Bronze Aluminum Frame,7-1
  • Color: Teak
  • Pole Diameter: 1.5"
See full product details
This item ships free.

March #ALTO758117-F71 Specifications

  • Zoro #: G0480786
  • Mfr #: ALTO758117-F71
Item: Patio Umbrella,Bronze Aluminum Frame,7-1 Color: Teak
Pole Diameter: 1.5" Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Height: 96 in. Fabric Material: Olefin
Pole Material: Aluminum Shape: Octagon
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella,Bronze Aluminum Frame,7-1

Reviews of March #ALTO758117-F71