Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Terrace Fern

  • Zoro #: G0451203
  • Mfr #: ALTO758002-FD11
No Product Image Available
$177.00
  • Item: Patio Umbrella
  • Pole Diameter: 1.5"
  • Pole Material: Aluminum
See full product details
This item ships free.

March #ALTO758002-FD11 Specifications

  • Zoro #: G0451203
  • Mfr #: ALTO758002-FD11
Item: Patio Umbrella Pole Diameter: 1.5"
Pole Material: Aluminum Color: Terrace Fern
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin Shape: Octagon
Height: 96 in. Fabric Material: Olefin
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Terrace Fern

Reviews of March #ALTO758002-FD11