Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Terrace Sequoia

  • Zoro #: G0450108
  • Mfr #: ALTO758170-FD10
No Product Image Available
$177.00
  • Item: Patio Umbrella
  • Pole Diameter: 1.5"
  • Fabric Material: Olefin
See full product details
This item ships free.

March #ALTO758170-FD10 Specifications

  • Zoro #: G0450108
  • Mfr #: ALTO758170-FD10
Item: Patio Umbrella Pole Diameter: 1.5"
Fabric Material: Olefin Height: 96 in.
Shape: Octagon Color: Terrace Sequoia
Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin Pole Material: Aluminum
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Terrace Sequoia

Reviews of March #ALTO758170-FD10