March

Patio Umbrella, Octagon, 96" H, Olefin Fabric, Terracotta

March Patio Umbrella,  Octagon,  96" H,  Olefin Fabric,  Terracotta 194061005033
Hover or click to zoom Tap to zoom
Key Features
  • Item: Patio Umbrella
  • Color: Terracotta
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
See full product details
$172.17

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

March #194061005033 Specifications

  • Item: Patio Umbrella
  • Color: Terracotta
  • Canopy Width: 7 1/2 ft
  • Residential / Commercial: Commercial
  • Opening Action: Manual Push Lift
  • Tilting: No
  • Fabric Material: Olefin
  • Base Included: No
  • Pole Material: Aluminum
  • Rib Material: Fiberglass
  • Pole Diameter: 1.5"
  • Manufacturers Warranty Length: Ribs: 3 years; Pole: 1 year; Canopy: 1 years
  • Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
  • Shape: Octagon
  • Height: 96 in.
  • Country of Origin (subject to change): China

Description

Patio Umbrella,White Aluminum Frame,7-1/

Reviews of March #194061005033

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.