Patio Umbrella, Octagon, 96" H, Olefin Fabric, Woven Granite
- Zoro #: G0473847
- Mfr #: ALTO758170-F77

$183.17
3% off
$177.00
- Item: Patio Umbrella,White Aluminum Frame,7-1/
- Color: Woven Granite
- Pole Diameter: 1.5"
March #ALTO758170-F77 Specifications
| |
Item: Patio Umbrella,White Aluminum Frame,7-1/ | Color: Woven Granite |
Pole Diameter: 1.5" | Material: Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin |
Fabric Material: Olefin | Height: 96 in. |
Shape: Octagon | Pole Material: Aluminum |
Country of Origin (subject to change): China |
Description
Patio Umbrella,White Aluminum Frame,7-1/